Motion
FF-2203-4
Flanged Bearing - 2.2500 in OD, 1.2500 in Length, 2.5000 in Flg Dia., Powdered Metal Material
Mi Item #06579717
MFR #FF-2203-4
Price$14.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Bearing - 2.2500 in OD, 1.2500 in Length, 2.5000 in Flg Dia., Powdered Metal Material
Mi Item #06579717
MFR #FF-2203-4

Mfr description
FF-2203-4 2.003 X 2.254 X 1-1/4 X 2-1/2
  • Isostatic Bearings offers a complete line of stock plain bearings, flange bearings and washers made of P/M bronze
  • Isostatic sintered bronze stock bearings have long conformed to ASTM chemical and physical properties, and are the first to include all ASTM standard sizes to ASTM recommended dimensions and tolerances
  • After forming, sintering and sizing, the bearings are vacuum impregnated with SAE 30 oil that provides lubricant which is metered from the bearing to the shaft during rotation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.01/each

Specifications

Dimensions

  • Flange Diameter  
    2.5000 in
  • Flange Outside Diameter
    2.5 in
  • Flange Thickness
    0.125 in
  • Inside Diameter
    2.0000 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum P Value
    2000
  • Maximum PV Value
    50000
  • Outside Diameter  
    2.2500 in
  • Overall Length  
    1.2500 in
  • Overall Width
    2.5000 in
  • Weight
    0.269 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • CAD Drawing
  • Description
    FF-2203-4 2.003 X 2.254 X 1-1/4 X 2-1/2 X 1/8in Flange Bearing
  • Flange Diameter Tolerance
    ±.01
  • Flange Thickness Tolerance
    ±.01 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Inside Diameter Tolerance
    +.000, -.0015
  • Length Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FF22034
  • Manufacturer Upc Number
    00846802009922
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    +.000, -.0015
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Series
    FF
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM
  • Type Of Bearing
    Round
  • UPC_NO
    00846802009922
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)