Motion
TT-1800-1
Plain Sleeve Thrust Washer - 1.1250 in ID, 1.8750 in OD, Powdered Metal Material
Mi Item #06579721
MFR #TT-1800-1
Price$6.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 1.1250 in ID, 1.8750 in OD, Powdered Metal Material
Mi Item #06579721
MFR #TT-1800-1

Mfr description
TT-1800-1 1.14 X 1.875 X 1/8IN P/M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.41/each

Specifications

Dimensions

  • Inside Diameter  
    1.1250 in
  • ISO Grade
    1901-01-10 10:35:00
  • Maximum PV Value
    50000
  • Outside Diameter  
    1.8750 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.8750 in
  • Weight
    0.051 lbs

Details

  • Bearing Material
    Powdered Metal
  • Branding
    ISOSTATIC
  • CAD Drawing
  • Description
    TT-1800-1 1.14 X 1.875 X 1/8in Pwdr Mtl Bronze Thrust Washer Bearing
  • Freight Class
    77.5
  • Group & Class
    Thrust Bearing Washer
  • Inside Diameter Tolerance
    ±.005
  • Load at Speed
    50000
  • Manufacturer Catalog Number
    TT18001
  • Manufacturer Upc Number
    00846802010478
  • Material
    Powdered Metal Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    ±.015
  • Product Type
    Plain Sleeve Thrust Washers
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    Y
  • Standards Met
    DFARS, REACH, RoHS, SAE 841
  • Type Of Bearing
    Round
  • UPC_NO
    00846802010478
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)