Motion
8/8V1700
Super HC® PowerBand® Industrial V-Belts - 8V Section, 1 in Top Width, 8 Strand, 170.0000 in Nominal Outside Length, Smooth
MI ITEM #06579744
MFR #8/8V1700
Price$4,683.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super HC® PowerBand® Industrial V-Belts - 8V Section, 1 in Top Width, 8 Strand, 170.0000 in Nominal Outside Length, Smooth
MI ITEM #06579744
MFR #8/8V1700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,683.15/each

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    7/8 in
  • Effective Length
    170 in / 4318 mm
  • Nominal Outside Length
    170.0000 in
  • Thickness
    25 mm
  • Top Width
    8 in
  • Top Width Per Strand
    1 in
  • Weight
    51.07 lbs

Details

  • Belt Back Side
    Smooth
  • Belt Inside
    Smooth
  • Belt Section
    8V
  • Belt Style
    Super HC™
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction
    Banded
  • Cord Material
    Polyester
  • Country of Origin
    MX
  • Description
    Combines the strength of a wrapped belt construction with the economies of a narrow section V-belt. Transmits more power in a given space and allows more compact drive design than classical section V-belts. In short, it o?ers you more power and considerably reduces the space needed. This signifcantly cuts the overall drive cost. Super HC™ V-belts also have exclusive Gates construction features for longer life on your drives.
  • Manufacturer Catalog Number
    8/8V1700
  • Material
    Polychloroprene (Neoprene)
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    8
  • Operating Temperature Range
    -22 to +140 °F
  • Outside Circumference
    171.1 in / 4346 mm
  • Product Type
    Industrial V-Belts
  • Resistance Features
    Oil and Heat Resistant
  • Section
    8V
  • Standards Met
    RMA IP-3-2 | IP-3-3 | REACH | RoHS 2 Compliant
  • Static Conductive
    Yes
  • Trademark
    Super HC™ Powerband™
  • Unitset
    Yes
  • UPC_NO
    072053727692

Overview

Mfr description
8/8V1700 POWERBAN VBELT
  • Aramid tensile cords combine limited stretch withextraordinary strength and durability that ispound-for-pound stronger than steel
  • Flex-bonded cords arestrongly secured to the body of the belt for equal loaddistribution of bending stress without cord deterioration
  • Distinctive green backing provides protection with machinedsidewalls that provide even sheave groove contact forsmooth operation, less slip and reduced wear
  • Patented Ethylene compound and optimized notches moldedinto the belt during manufacturing increase flexibility forcompatibility with small diameter sheaves
  • Tested to transmit an average of 50% more horsepower thanstandard Super HC® Molded Notch belts
  • Available on demandin Matched sets (not V80® program eligible)
  • Meets ARPM/RMA IP-3-2 oil and heat resistant standards andIP-3-3 static conductivity requirements
  • REACH and RoHS 2compliant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text