Motion
RS12B RIVETED 10FT LG

TSUBAKI (UST)
RS12B RIVETED 10FT LG

Roller Chain - British Standard Series, 12B / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06579780
MFR #RS12B RIVETED 10FT LG
Price$38.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B RIVETED 10FT LG

Roller Chain - British Standard Series, 12B / 3/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #06579780
MFR #RS12B RIVETED 10FT LG

Mfr description
RS12B RIVETED 10FT LG.
  • Riveted type chain will be supplied unless otherwise specified.
  • Stainless steel is available.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.41/ft

Specifications

Dimensions

  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.634 in
  • Link Plate Thickness
    0.070 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.225 in
  • Pin Length
    0.5200 in, 13.21 mm
  • Pitch
    3/4 in
  • Plate Height
    0.634 in
  • Plate Thickness
    0.070 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.460 in
  • Weight
    0.84 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    12B
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    RS12BRB
  • Material
    Carbon Steel
  • Number Of Links
    160
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • Working Load Capacity
    1387 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)