Motion
30008
Oil Seal - Solid, 3.756 in Shaft Dia., 3.002 in OD, 0.460 in Overall Width, UNITIZE Design, Fluoro- Elastomer Lip Material
MI ITEM #06580220
MFR #30008
List Price$98.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.756 in Shaft Dia., 3.002 in OD, 0.460 in Overall Width, UNITIZE Design, Fluoro- Elastomer Lip Material
MI ITEM #06580220
MFR #30008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$98.72/each for your price

Overview

Mfr description
30008 UNITIZED SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.756 in
  • Outside Diameter
    3.002 in
  • Overall Width
    0.460 in
  • Design Type
    UNITIZE
  • Lip Material
    Fluoro- Elastomer
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Manufacturer Upc Number
    085311461665
  • Weight
    0.35 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text