Motion
CDNGLN32-700-D-C73

SMC CORP OF AMERICA
CDNGLN32-700-D-C73

CDNGLN32-700-D-C73
Mi Item #06580312
MFR #CDNGLN32-700-D-C73
Price$500.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNGLN32-700-D-C73

CDNGLN32-700-D-C73
Mi Item #06580312
MFR #CDNGLN32-700-D-C73

Mfr description
CDNGLN32-700-D-C73 CNG, CYLINDER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.50/each

Specifications

Dimensions

  • Bore Diameter
    32 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Cushion Type
    Air Cushion, Rubber Bumper
  • Lock Type
    Rod Lock
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)