Motion
CRS-CS30400
CRS-CS30400 Kuri-Krimp™ 4.00 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #06580349
MFR #CRS-CS30400
List Price$18.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRS-CS30400 Kuri-Krimp™ 4.00 in. Ferrule ID Plated Steel Crimp Sleeve
MI ITEM #06580349
MFR #CRS-CS30400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.58/each for your price

Overview

Mfr description
CRS-CS30400 CRIMP SLEEVE CS 4" ID

Specifications

  • Inside Diameter
    4.00 in
  • Material
    Plated Steel
  • Type
    Crimp Sleeves
  • Wall Thickness
    0.091 in
  • Manufacturer Upc Number
    822353148235
  • UPC_NO
    822353148235
  • Product Types
    Kuri-Krimp™ Plated Steel Crimp Sleeve

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text