Motion
230/670CAME4C3

NSK CORP, BEARING DIV
230/670CAME4C3

Spherical Roller Bearing - 670 mm ID, 980 mm OD, 230 mm Width, Straight Bore, Open, C3
MI ITEM #06580472
MFR #230/670CAME4C3
List Price$180,093.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
230/670CAME4C3

Spherical Roller Bearing - 670 mm ID, 980 mm OD, 230 mm Width, Straight Bore, Open, C3
MI ITEM #06580472
MFR #230/670CAME4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$180,093.80/each for your price

Overview

Mfr description
230/670CAME4C3 SPHERICAL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    6850000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1.5E7 N
  • Maximum RPM (Grease)
    240 rpm
  • Max Rpm
    360 rpm
  • Cage Material
    Brass
  • Fillet Radius
    6 mm
  • Series
    230
  • Manufacturer Upc Number
    029176085758
  • UPC_NO
    029176085758
  • Harmonization Code
    8482300080
  • Weight
    571.03516 kg
  • Maximum Speed
    360 rpm
  • Description
    Spherical roller bearing, series 230
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text