Motion
23322CAMC4VE
Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.10 mm Width, Straight Bore, Open, C4
MI ITEM #06580482
MFR #23322CAMC4VE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.10 mm Width, Straight Bore, Open, C4
MI ITEM #06580482
MFR #23322CAMC4VE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23322CAMC4VE SPHERICAL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    233
  • Manufacturer Upc Number
    029176393167
  • UPC_NO
    029176393167
  • Harmonization Code
    8482300080
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text