Motion
29372M
Spherical Roller Thrust Bearing - 560 mm Width
MI ITEM #06580492
MFR #29372M
List Price$49,555.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 560 mm Width
MI ITEM #06580492
MFR #29372M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49,555.42/each for your price

Overview

Mfr description
29372M SPHERICAL BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Max Rpm
    600 rpm
  • Fillet Radius
    0.1570 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176011092
  • Country of Origin
    JP
  • UPC_NO
    029176011092
  • Harmonization Code
    8482300080
  • Weight
    235.895 lbs
  • Radial Dynamic Load Capacity
    60024003 lbf
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought