Motion
29464M
Spherical Roller Thrust Bearing - 580 mm Width
Mi Item #06580495
MFR #29464M
Price$55,207.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 580 mm Width
Mi Item #06580495
MFR #29464M

Mfr description
29464M SPHERICAL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55,207.07/each

Specifications

Dimensions

  • Bore Diameter  
    320 mm
  • Fillet Radius
    0.2360 in
  • Outside Diameter  
    580 mm
  • Overall Width  
    580 mm
  • Weight
    385.809 lbs

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176011252
  • Max Rpm
    560 rpm
  • Product Type
    Spherical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    82055285 lbf
  • UPC_NO
    029176011252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)