Motion
1638-ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.5625 in Width, Double Shielded, Without Snap Ring
MI ITEM #06580652
MFR #1638-ZZ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 2.0000 in OD, 0.5625 in Width, Double Shielded, Without Snap Ring
MI ITEM #06580652
MFR #1638-ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    2.0000 in
  • Overall Width  
    0.5625 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    1638-ZZ RADIAL BALL BRG-INCH SERIES W/
  • Long Description
    The 1638-ZZ is a 0.7500 in bore radial/deep groove ball bearing with a 2.0000 in OD and 0.5625 in width, double shielded for long life.
  • Manufacturer Catalog Number
    1638-ZZ
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590015139

Overview

Mfr description
1638-ZZ RADIAL BALL BRG-INCH SERIES W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought