Motion
1654-ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.5000 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #06580654
MFR #1654-ZZ
Price$54.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.5000 in OD, 0.6250 in Width, Double Shielded, Without Snap Ring
MI ITEM #06580654
MFR #1654-ZZ

Mfr description
PER.24020-ZZD RADIAL BALL BEARING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.01/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    2.5000 in
  • Overall Width  
    0.6250 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    1654-ZZD RADIAL BALL BEARING
  • Internal Clearance
    CN
  • Long Description
    The 1654-ZZ is a 1.2500 in bore radial/deep groove ball bearing with a 2.5000 in OD and 0.6250 in width, double shielded for long life.
  • Manufacturer Catalog Number
    01
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106970170

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)