Motion
627-ZZP
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #06580724
MFR #627-ZZP
Price$17.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 22 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #06580724
MFR #627-ZZP

Mfr description
627-ZZP RADIAL BALL BRG- XTRA SML SZ W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.25/each

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    627-ZZP RADIAL BALL BRG- XTRA SML SZ W/
  • Internal Clearance
    CN
  • Long Description
    The 627-ZZP is a 7 mm bore radial/deep groove ball bearing with a 22 mm OD and 7 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    627-ZZP
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590461653

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)