Overview
Mfr description
6300-ZZDC3 RADIAL BALL BRG- XTRA SML SZ
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6300 ZZ C3
- UPC_NO1200106979999
- Weight0.12 lbs
- Description6300-ZZDC3 RADIAL BALL BRG- XTRA SML SZ
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6300 ZZ C3 is a 10 mm bore radial/deep groove ball bearing with a 35 mm OD and 11 mm width, double shielded for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data