Motion
6305-2RLD-NR-C3

PEER BEARING CO (SKF)
6305-2RLD-NR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #06580731
MFR #6305-2RLD-NR-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
6305-2RLD-NR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, With Snap Ring, C3 Internal Clearance
Mi Item #06580731
MFR #6305-2RLD-NR-C3

Mfr description
6305-2RLDNRC3 RADIAL BALL BRG - SML W/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6305-2RLDNRC3 RADIAL BALL BRG - SML W/2
  • Internal Clearance
    C3
  • Long Description
    The 6305-2RLD-NR-C3 is a 25 mm bore radial/deep groove ball bearing with 62 mm OD, 17 mm width, straight design, double sealed.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6305-2RLD-NR-C3
  • Manufacturer Upc Number
    8865590006557
  • Maximum RPM (Grease)
    12000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21200 N
  • Radial Static Load Capacity
    11200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Two Nitrile Contact Seals
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106785361
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)