Overview
Mfr description
PER.6901-U RADIAL BALL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Contact AngleNot Applicable
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceCN
- Seal TypeOpen
- Manufacturer Catalog Number6901
- UPC_NO1200106979708
- Description6901-U RADIAL BALL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6901 is a 12 mm bore radial/deep groove ball bearing with a 24 mm OD and 6 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data