Motion
87007
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 24 mm OD, 0.4060 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #06580746
MFR #87007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 7 mm ID, 24 mm OD, 0.4060 in Width, Single Seal & Single Shield, Without Snap Ring
Mi Item #06580746
MFR #87007

Mfr description
87007 RADIAL BALL BRG- XTRA SML SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    7 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    0.4060 in

Details

  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Description
    87007 RADIAL BALL BRG- XTRA SML SIZE
  • Long Description
    The 87007 is a 7 mm bore radial/deep groove ball bearing with a 24 mm OD and 0.4060 in width, single seal & single shield for long life.
  • Manufacturer Catalog Number
    87007
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    8865590011599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)