Motion
FHSBR205-16
Ball Bearing Cartridge - 1.0000 in Bore , 2.4560 in OD, Set Screw, Normal Duty
MI ITEM #06580759
MFR #FHSBR205-16
Your Price$48.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 1.0000 in Bore , 2.4560 in OD, Set Screw, Normal Duty
MI ITEM #06580759
MFR #FHSBR205-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.16/each(List $72.23)

Overview

Mfr description
FHSBR205-16 MOUNTED UNIT
  • Conductive rubber interliner
  • Used to dissipate static and reduce noise/vibration
  • FHSBR/ FHBR commonly assembled in pressed steel housings

Specifications

  • Bore Diameter
  • Outside Diameter
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Housing Type
    Cylindrical Cartridge
  • Inner Ring Width
  • Seal Type
    RST
  • Bearing Material
    Rubber
  • Series
    FHSBR
  • Replacement Bearing
    FHS205-16
  • Manufacturer Upc Number
    8865590095070
  • UPC_NO
    1200106798217
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text