Motion
FHSR205-15
Ball Insert Bearing - Straight Bore, 15/16 in Bore Diam., 2.0472 in OD, 1.0630 in Width, Medium Duty, Set Screw Locking
MI ITEM #06580768
MFR #FHSR205-15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 15/16 in Bore Diam., 2.0472 in OD, 1.0630 in Width, Medium Duty, Set Screw Locking
MI ITEM #06580768
MFR #FHSR205-15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FHSR205-15 INSERT BRG NARROW INNER RING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.0630 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1610 lbf
  • Seal Type
    RST
  • Series
    FHSR
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590291717
  • UPC_NO
    1200106991052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text