Motion
R4A
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2188 in Width, Open, Without Snap Ring
Mi Item #06580771
MFR #R4A
Price$14.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.7500 in OD, 0.2188 in Width, Open, Without Snap Ring
Mi Item #06580771
MFR #R4A

Mfr description
R4A RADIAL BALL BRG- XTRA SML SIZE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.31/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    19.10 mm
  • Overall Width  
    5.60 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    R4A RADIAL BALL BRG- XTRA SML SIZE
  • Long Description
    The R4A is a 0.2500 in bore radial/deep groove ball bearing with a 0.7500 in OD and 0.2188 in width, open for standard use.
  • Manufacturer Catalog Number
    R4A
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106994992
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)