Motion
230/750-K-MB-T52BW

FAG (SCHAEFFLER)
230/750-K-MB-T52BW

Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 250 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #06580902
MFR #230/750-K-MB-T52BW
Price$268,667.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
230/750-K-MB-T52BW

Spherical Roller Bearing - 750 mm ID, 1090 mm OD, 250 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #06580902
MFR #230/750-K-MB-T52BW

Mfr description
230/750-K-MB-T52BW SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268,667.05/each

Specifications

Dimensions

  • Bore Diameter  
    750 mm
  • Fillet Radius
    7.50 mm
  • Outside Diameter  
    1090 mm
  • Overall Width  
    250 mm
  • Weight
    774 kg

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    550 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    230
  • UPC_NO
    4012801631129
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)