Motion
Genesis® StatPath® Plus 1.5 in x 25 ft

FLEXAUST INC
Genesis® StatPath® Plus 1.5 in x 25 ft

Ducting Hose - 1.500 in ID, 25 ft Length, Light weight black polyethylene conductive copolymer hose with a yellow skimcoat reinforced with an integral polyethylene helix, Conductive Polyethylene Material, 18.00 psi
Mi Item #06581352
MFR #Genesis® StatPath® Plus 1.5 in x 25 ft
Price$7.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Genesis® StatPath® Plus 1.5 in x 25 ft

Ducting Hose - 1.500 in ID, 25 ft Length, Light weight black polyethylene conductive copolymer hose with a yellow skimcoat reinforced with an integral polyethylene helix, Conductive Polyethylene Material, 18.00 psi
Mi Item #06581352
MFR #Genesis® StatPath® Plus 1.5 in x 25 ft

Mfr description
5991500225 1-1/2" ID X 25' STATPATH
  • Conductive
  • Surface Resistivity Level: 10³-10⁵ Ohms/Square
  • Smooth interior assures efficient air flow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.79/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.250 in
  • Inside Diameter
    1.500 in
  • Length
    25 ft
  • Weight
    0.28 lbs/ft

Details

  • Application
    Auto Tellers, Bus Ventilation, Conduit, Industrial Vacuum Cleaners, Paper Trim Conduit, Printing, Sprayers, Static Control, Ventilation
  • Color
    Black with Yellow Skimcoat
  • Construction
    Light weight black polyethylene conductive copolymer hose with a yellow skimcoat reinforced with an integral polyethylene helix
  • Hose Material
    Conductive Polyethylene
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5991500225
  • Manufacturer Product Page
  • Negative Pressure
    29.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Integral Polyethylene Helix
  • Series
    Genesis® StatPath® Plus
  • Technical Data Sheet
  • Temperature Range
    -40 to 140 °F
  • Transported Substance
    Materials
  • Working Pressure
    18.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)