Motion
UCFB210-31

SHUSTER CORP
UCFB210-31

Three-Bolt Bracket Ball Bearing Unit - 1-15/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #06582006
MFR #UCFB210-31
Price$79.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCFB210-31

Three-Bolt Bracket Ball Bearing Unit - 1-15/16 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #06582006
MFR #UCFB210-31

Mfr description
UCFB210-31 3 BOLT FLANGE BRACKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.83/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.7500 in
  • Bolt Circle Diameter  
    0.5160 in
  • Bore Diameter  
    1-15/16 in
  • Overall Height  
    2.0630 in
  • Overall Length Diameter  
    7.500 in
  • Overall Width
    4.6250 in

Details

  • Bearing Material
    52100
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Replacement Bearing
    UC210-31
  • Seal Type
    Contact Seal with Flinger
  • Series
    UCFB
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)