Motion
P184C17DB21A

MARATHON ELECTRIC
P184C17DB21A

General Purpose Motor - 3 hp, 1800 rpm, 1 ph, 115/230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06582042
MFR #P184C17DB21A
Your Price$1,052.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
P184C17DB21A

General Purpose Motor - 3 hp, 1800 rpm, 1 ph, 115/230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06582042
MFR #P184C17DB21A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,052.25/each(List $1,262.70)

Overview

Mfr description
131561.00,3HP,184T,1800RPM,1PH
  • Durable rolled steel construction
  • NEMA design B performance
  • Double shielded ball bearings
  • Continuous duty
  • Thermally protected ratings
  • UL recognized component listing and CSA certified

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    184T
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    1740 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Rigid Base
  • Thermal Protection
    Manual
  • Electrical Type
    Capacitor Start Induction Run
  • Full Load Efficiency
    75.50 %
  • KVA Code
    J
  • kW
    2.20 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    4-pole
  • Number Of Speeds
    1
  • Description
    General Purpose Motor, 3 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, 184T Frame, DP
  • Starting Method
    Across The Line
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Description Keyword
    3 hp
  • Shaft Diameter
    1.1250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Motor Length Less Shaft
    1.00 in
  • Overall Length C Dimension
    14.19 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    L
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Insulation Class
    F
  • IP Rating
    22
  • Standards Met
    CSA, UL Recognized
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Overload Protector
    Manual
  • Weight
    79.00 lbs
  • Manufacturer Upc Number
    691720018040
  • UPC_NO
    691720018040
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Voltage
    115/230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought