Motion
P184K17DB33A

MARATHON ELECTRIC
P184K17DB33A

Compressor Duty Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06582043
MFR #P184K17DB33A
Price$1,165.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
P184K17DB33A

Compressor Duty Motor - 5 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, DP (Drip Proof) Enclosure, 60 Hz, 1740 rpm Base, Rigid Base Mount, Continuous Duty
Mi Item #06582043
MFR #P184K17DB33A

Mfr description
131622.00,5HP,184T,1800RPM,1PH,DP
  • Double shielded ball bearings
  • Designed for belted loads
  • High starting and breakdown torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,165.61/each

Specifications

Dimensions

  • Drive End Bearing Size
    6206
  • Frame Size
    184T
  • Motor Length Less Shaft
    1.50 in
  • Opposite Drive End Bearing Size
    6205
  • Overall Length C Dimension
    14.69 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.1250 in
  • Weight
    85.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1740 rpm
  • Description
    Air Compressor Motor, 5 HP, 1 Ph, 60 Hz, 208-230 V, 1800 RPM, 184T Frame, DP
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    23.00–21.00 A
  • Full Load Efficiency
    83.00 %
  • Harmonization Code
    8501.40.6040
  • Insulation Class
    F
  • IP Rating
    22
  • KVA Code
    H
  • kW
    3.70 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720018408
  • Maximum Speed
    1740 rpm
  • Motor Category
    Compressor Duty Motor
  • Motor Horsepower
    5 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    208-230 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    L
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    5 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    T
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720018408
  • Voltage
    208-230 V
  • Volts @ Frequency
    208-230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)