Motion
TLS903-YW
Umbrella-Style Leak Roof Diverter - 48.5000 in Length, 48.5000 in Width, Square Shape, PVC, Polyester Material, Yellow Color
MI ITEM #06582174
MFR #TLS903-YW
Price$509.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Umbrella-Style Leak Roof Diverter - 48.5000 in Length, 48.5000 in Width, Square Shape, PVC, Polyester Material, Yellow Color
MI ITEM #06582174
MFR #TLS903-YW

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$509.18/each

Specifications

Dimensions

  • Length
    48.5000 in
  • Weight
    6.54 lbs
  • Width
    48.5000 in

Details

  • Attachment Type
    3/4 in Hose
  • Color
    Yellow
  • Features & Benefits
    •Installs faster than any leak diverter in our offering; just hang the hook, pull off the cover and connect the hose for hassle-free setup in minutes•All-in-one kit is perfect for quick responses to help prevent ruined inventory, damaged machinery and slip hazards•Hangs easily in problem spots to catch nuisance leaks; flexible PVC drain hose channels them to a floor drain or collection container•Impermeable tarp is vinyl coated for strength and durability; resists punctures, UV and mildew for long life•Your choice of three colors: yellow material draws attention; clear material shows liquids and lets light pass through; translucent material shows liquids and blends in with white ceilings•Tapered sides help funnel liquids toward center for better drainage•3/4" drain fitting accepts longer hoses if necessary•Flow rate of 3.33 gallons per minute when used with a 1/2" ID hose
  • Flow Rate
    3.33 gpm
  • Includes
    (1) 25 ft long Hose, (1) 48.5 in wide x 48.5 in long x 46 in height Leak Diverter, (1) Hose Connector Replacement Set, (1) Quick Connect Set
  • Installation Method
    Hook
  • Material
    PVC, Polyester
  • Product Type
    Leak Diverters
  • Shape
    Square

Overview

Mfr description
TLS903-YW YELLOW PIG LEAK DIVERTER
  • Installs faster than any leak diverter in our offering; just hang the hook, pull off the cover and connect the hose for hassle-free setup in minutes
  • All-in-one kit is perfect for quick responses to help prevent ruined inventory, damaged machinery and slip hazards
  • Hangs easily in problem spots to catch nuisance leaks; flexible PVC drain hose channels them to a floor drain or collection container
  • Impermeable tarp is vinyl coated for strength and durability; resists punctures, UV and mildew for long life
  • Your choice of three colors: yellow material draws attention; clear material shows liquids and lets light pass through; translucent material shows liquids and blends in with white ceilings
  • Tapered sides help funnel liquids toward center for better drainage
  • 3/4" drain fitting accepts longer hoses if necessary
  • Flow rate of 3.33 gallons per minute when used with a 1/2" ID hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought