Motion
609-2RSH/LHT23

SKF
609-2RSH/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06582384
MFR #609-2RSH/LHT23
Price$35.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
609-2RSH/LHT23

Radial/Deep Groove Ball Bearing - Straight Bore, 9 mm ID, 24 mm OD, 7 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06582384
MFR #609-2RSH/LHT23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.83/each

Specifications

Dimensions

  • Bore Diameter  
    9 mm
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    7 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 3

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    609-2RSH/LHT23 S-EL9-2RS INST BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 609-2RSH/LHT23 is a radial deep groove ball bearing with a 9 mm bore, straight bore, double sealed, 24 mm outside diameter, and 7 mm width, perfect for low-temperature applications.
  • Manufacturer Catalog Number
    609-2RSH/LHT23
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    880 lbf
  • Radial Static Load Capacity
    370 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    609
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571853215

Overview

Mfr description
609-2RSH/LHT23 S-EL9-2RS INST BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought