Motion
623-2Z/C3

SKF
623-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 10 mm OD, 3 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06582386
MFR #623-2Z/C3
Your Price$48.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
623-2Z/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 10 mm OD, 3 mm Width, Double Shielded, Without Snap Ring
MI ITEM #06582386
MFR #623-2Z/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.33/each(List $58.00)

Overview

Mfr description
623-2Z/C3 INST & MINI - METRIC BRG
  • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    -40 to 212 °F °F
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 1
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    3 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.15 mm
  • Max Rpm
    130000 rpm
  • Series
    623
  • Radial Dynamic Load Capacity
    121 lbf
  • Radial Static Load Capacity
    40 lbf
  • Manufacturer Catalog Number
    623-2Z/C3
  • Manufacturer Upc Number
    7316577293039
  • UPC_NO
    7316577293039
  • Weight
    0.01 lbs
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, steel cage, C3 fit, 2 shields
  • Description
    623-2Z/C3 INST & MINI - METRIC BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 623-2Z/C3 is a 3 mm bore radial/deep groove ball bearing with 10 mm OD, 3 mm width, straight design, double shielded.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text