Motion
6319 JEM

SKF
6319 JEM

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06582390
MFR #6319 JEM
Price$862.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6319 JEM

Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #06582390
MFR #6319 JEM

Mfr description
6319 JEM S-BALL BEARING
  • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, Electric Motor Quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$862.73/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    3 mm
  • Inner Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    45 mm
  • Precision Rating
    ABEC 1
  • Weight
    12.72 lbs

Details

  • Ball Retainer Material
    Sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6319 JEM S-BALL BEARING
  • Element Material
    Bearing steel
  • Features & Benefits
    • Single Row Deep Groove Ball Bearing, open, steel cage, C3 fit, Electric Motor Quality
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    The 6319 JEM is a 95 mm bore radial/deep groove ball bearing with 200 mm OD, 45 mm width, straight design, open type.
  • Manufacturer Catalog Number
    6319 JEM
  • Manufacturer Upc Number
    7316577662125
  • Max Rpm
    7000 rpm
  • Maximum Operating RPM
    4500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35745 lbf
  • Radial Static Load Capacity
    26527 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    63
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577662125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)