Motion
RWF34
Radial/Deep Groove Ball Bearing - Straight Bore, 1.3386 in ID, 68 mm OD, 24 mm Width, Without Snap Ring
Mi Item #06582544
MFR #RWF34
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 1.3386 in ID, 68 mm OD, 24 mm Width, Without Snap Ring
Mi Item #06582544
MFR #RWF34

Mfr description
RWF34-R BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.3386 in
  • Outside Diameter  
    68 mm
  • Overall Width  
    24 mm
  • Weight
    0.84 lbs

Details

  • Bore Type
    Straight
  • Description
    RWF34-R BALL BRG
  • Long Description
    The RWF34 is a 1.3386 in bore radial/deep groove ball bearing with 68 mm OD, 24 mm width, straight design.
  • Manufacturer Catalog Number
    RWF34
  • Manufacturer Upc Number
    085311059985
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    085311059985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)