1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TSUBAKI (UST)
C2080VRP
Attachment Link - Attachment Link, 3.9400 in Overall Length, 2.6800 in Width, Steel Material
Mi Item #
06582630
MFR #
C2080VRP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
TSUBAKI (UST) C2080VRP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TSUBAKI (UST)
C2080VRP
Attachment Link - Attachment Link, 3.9400 in Overall Length, 2.6800 in Width, Steel Material
Mi Item #
06582630
MFR #
C2080VRP
Mfr description
C2080VRP-R3LS ALUM. GUIDERAIL W/STEEL IN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
3.9400 in
Weight
66 lb
Width
2.6800 in
Details
Accessory Type
Attachment Link
Material
Steel
UPC_NO
097039163578
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items