Motion
FM-5060-35
FM-5060-35 50 X 60 X 35 X 70 X 5mm Pwdr Mtl Bronze Flange Bearing
MI ITEM #06582786
MFR #FM-5060-35
Your Price$45.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM-5060-35 50 X 60 X 35 X 70 X 5mm Pwdr Mtl Bronze Flange Bearing
MI ITEM #06582786
MFR #FM-5060-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.95/each(List $64.33)

Overview

Mfr description
FM-5060-35 50 X 60 X 35 X 70 X 5MM P/M

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.12
  • Bore Diameter
  • Outside Diameter Tolerance
    +.05 to +.083
  • Outside Diameter
  • Description
    FM-5060-35 50 X 60 X 35 X 70 X 5mm Pwdr Mtl Bronze Flange Bearing
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Manufacturer Upc Number
    00846802067519
  • UPC_NO
    00846802067519
  • Manufacturer Catalog Number
    FM506035
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    70 in
  • Flange Diameter Tolerance
    ±.25
  • Flange Thickness
    5 in
  • Flange Thickness Tolerance
    ±.13 in
  • Inside Diameter Tolerance
    +.01 to +.04
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text