Motion
TY210SWHXL00300
Tyvek® Chemical Resistant Lab Coat - General Purpose, Tyvek®, Snap Front Front Closure, Color: White, X-Large
MI ITEM #06582861
MFR #TY210SWHXL00300
Price$9.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tyvek® Chemical Resistant Lab Coat - General Purpose, Tyvek®, Snap Front Front Closure, Color: White, X-Large
MI ITEM #06582861
MFR #TY210SWHXL00300

Mfr description
TY210SWHXL003000 XL WHITE LAB COAT
  • Frocks provide body-length jacket design with front snap closures for easy donning and doffing
  • Ideal for applications that do not require the full body coverage of a coverall
  • Laydown collar
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.67/each

Specifications

Dimensions

  • Chest Size
    27-1/2 in
  • Length
    39 in
  • Material Weight
    1.2 oz/yd2
  • Size
    X-Large
  • Sleeve Length
    34-3/4 in

Details

  • Approval Listing Regulations
    16 CFR 1610, AATCC 127, ASTM D1777, ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D774
  • Color
    White
  • Features
    Frocks provide body-length jacket design with front snap closures for easy donning and doffing, Ideal for applications that do not require the full body coverage of a coverall., Laydown collar, Manufactured under specifications that do not contain natural rubber latex
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Tyvek®
  • Product Type
    Lab Coats & Smocks
  • Wrist Closure
    Open Wrists

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)