Motion
6032M
Disposable Glove - M Size, Nitrile, Fully Textured Surface, Powder-Free, 0.20 mm, 8 mil Thick, Blue Color
MI ITEM #06582889
MFR #6032M
Price$20.57/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - M Size, Nitrile, Fully Textured Surface, Powder-Free, 0.20 mm, 8 mil Thick, Blue Color
MI ITEM #06582889
MFR #6032M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.57/bx

Specifications

Dimensions

  • Glove Size
    M
  • Length  
    11.8110 in, 300 mm
  • Palm Thickness - Imperial
    8 mil
  • Thickness
    8 mil, 0.20 mm

Details

  • Application
    Food Service, Industrial
  • Branding
    Branded
  • Color
    Blue
  • Cuff Type
    Rolled
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Food Service, Industrial
  • Grip Pattern
    Textured
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    6032M
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    Nitrishield
  • Product Types
    Glove
  • Standards Met
    FDA 21 CFR 177.2600
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fully Textured

Overview

Mfr description
6032M 8 MIL NITRILE 12" POWDER FREE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought