Motion
6032XL
Disposable Glove - X-Large Size, Nitrile, Powder-Free, 4 mil Thick
Mi Item #06582893
MFR #6032XL
Price$20.57/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - X-Large Size, Nitrile, Powder-Free, 4 mil Thick
Mi Item #06582893
MFR #6032XL

Mfr description
6032XL 8 MIL NITRILE 12" POWDER FREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.57/bx

Specifications

Dimensions

  • Glove Size
    X-Large
  • Thickness
    4 mil

Details

  • Food Grade
    Yes
  • Latex Free
    Yes
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Types
    Powder Free Disposable Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)