Motion
80443
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #06582912
MFR #80443
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Accessorie - 3/8 in Drive, Bit Socket
MI ITEM #06582912
MFR #80443

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • BitLength
    5.196 in
  • Drive Size
    3/8 in
  • Hex Size
    5.0 mm
  • Overall Length
    5-63/64 in

Details

  • Accessory Type
    Bit Socket
  • PSC Code
    5120
  • Tool Type
    Ball End
  • UPC_NO
    099575804434

Overview

Mfr description
80443 3/8" DRIVE LONG BALL HEX BIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought