Motion
97703

3M
97703

Water Activated Tapes - Beige Color
Mi Item #06582922
MFR #97703
Price$27.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
97703

Water Activated Tapes - Beige Color
Mi Item #06582922
MFR #97703

Mfr description
97703 TAPE 3"X450' 6146 NATURL REINFORCE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fiberglass reinforced, medium duty water activated tape to simplify packing operations
  • Moistened adhesive interacts with porous surfaces to form a powerful, secure bond
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.48/each

Specifications

Dimensions

  • Thickness
    6.5 mil

Details

  • Applications
    Cold Storage and Tamper Evident,Box Closure,Automated Carton Sealing
  • Backing Material
    Paper
  • Color
    Beige
  • Manufacturer Stock Number
    70006719309
  • Manufacturer Upc Number
    00051111977033
  • Material Type
    Paper
  • Reinforcement Type
    Fiberglass Reinforced
  • UPC_NO
    00051111977033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)