Motion
XV100
Uvex™ Safety Glasses - Anti-Scratch, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06583263
MFR #XV100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Uvex™ Safety Glasses - Anti-Scratch, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #06583263
MFR #XV100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XV100 SPERIAN SAFETY GLASSES

Specifications

  • Lens Color
    Clear
  • Lens Coating
    Anti-Scratch
  • Frame Temple Color
    Clear
  • Lens Material
    Polycarbonate
  • Size
    Universal
  • Product Line
    XV100
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    ANSI Z87.1-2010

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text