Motion
37X10X1060
Vario Power Variable Speed Belt - 37 mm Top Width, 1060 mm Overall Length, 10 mm Overall Height, Fiber Reinforced Rubber
MI ITEM #06583273
MFR #37X10X1060
List Price$167.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vario Power Variable Speed Belt - 37 mm Top Width, 1060 mm Overall Length, 10 mm Overall Height, Fiber Reinforced Rubber
MI ITEM #06583273
MFR #37X10X1060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$167.23/each for your price

Overview

Mfr description
37X10X1060 VARIABLE SPEED BELT
  • PERFORMANCE: Quality engineered and construction to handle high power, high speed performance applications.
  • EXTENDED LIFE: Polyester cords with specialized abrasion-resistant bonded fabric cover for longer belt life (aramid cord constructions available).
  • INCREASED FLEX RANGE: Capable of running on smaller sheaves than conventional variable speed belts.

Specifications

  • Top Width
  • Overall Length
    1060 mm
  • Groove Angle
    27 °
  • Material
    Fiber Reinforced Rubber
  • Overall Height
  • Belt Series
    37X10
  • Reinforcing Cord Material
    Polyester
  • Operating Temperature Range
    22 to 212 °F
  • Resistance Features
    Oil & Heat Resistant
  • UPC_NO
    4014486197853

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text