Motion
142139

BRADY
142139

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Polyester, Clear, 100 ft
Mi Item #06583529
MFR #142139
Price$272.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
142139

Adhesive-backed Floor Marking & Safety Tape - Low Surface Energy, Polyester, Clear, 100 ft
Mi Item #06583529
MFR #142139

Mfr description
142139 OVERLAM B634 4" X 100'
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.24/each

Specifications

Dimensions

  • Roll Length
    100 ft
  • Thickness
    0.0039 in
  • Width
    4.0000 in

Details

  • Color
    Clear
  • Indoor Outdoor Use
    Indoor
  • Material
    Polyester
  • Product Type
    Adhesive-Backed Floor Marking & Safety Tape
  • Standards Met
    REACH
  • Surface Type
    Low Surface Energy
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)