Motion
37344 TR-626X BELT EXTENDER 70071618147

3M
37344 TR-626X BELT EXTENDER 70071618147

3M™ Versaflo™ Belt Extender TR-626X, for TR-626 High Durability Belt, 1 EA/Case
Mi Item #06583676
MFR #37344 TR-626X BELT EXTENDER 70071618147
Price$74.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
37344 TR-626X BELT EXTENDER 70071618147

3M™ Versaflo™ Belt Extender TR-626X, for TR-626 High Durability Belt, 1 EA/Case
Mi Item #06583676
MFR #37344 TR-626X BELT EXTENDER 70071618147

Mfr description
37344 TR-626X BELT EXTENDER 70071618147
  • For industrial/occupational use only. Not for consumer sale or use.
  • Comfortable due to ergonomic design.
  • Easy to use.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.52/each

Specifications

Dimensions

  • Weight
    148.300 g

Details

  • Color
    Gray
  • Comp
    Versaflo Belt TR-600 Series
  • Hazard Type
    Silica
  • Manufacturer Stock Number
    70071618147
  • Manufacturer Upc Number
    00051131373440
  • Material
    Rubber
  • Product Types
    Belt
  • Series/System Compatibility
    TR-800
  • Standards Met
    NIOSH
  • UPC_NO
    00051131373440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)