Motion
46374
20 mm Mill Diameter, 4 Flutes, 38 mm Length of Cut
Mi Item #06583778
MFR #46374
Price$643.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 mm Mill Diameter, 4 Flutes, 38 mm Length of Cut
Mi Item #06583778
MFR #46374

Mfr description
46374 EM, 20MMX20MM SHX38MMX104MM Z-CARB
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$643.57/each

Specifications

Dimensions

  • Helix Angle
    35-38 °
  • Length of Cut  
    38 mm
  • Mill Diameter  
    20 mm
  • Shank Diameter  
    20 mm

Details

  • Number Of Flutes  
    4
  • Straight Or Spiral Flute  
    Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)