Motion
46850
Corner Radius End Mill - ZPMC Series, 2 mm Mill Diameter, 6 mm Length of Cut, 2.2441 in, 57 mm Overall Length
MI ITEM #06583780
MFR #46850
List Price$62.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Corner Radius End Mill - ZPMC Series, 2 mm Mill Diameter, 6 mm Length of Cut, 2.2441 in, 57 mm Overall Length
MI ITEM #06583780
MFR #46850

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$62.26/each for your price

Overview

Mfr description
46850 EM, 2MMX6MM SHX6MMX57MM 0.1CR ALTI

Specifications

  • Mill Diameter
  • Finish Coating
    TX, Ti-NAMITE-X
  • Corner Radius
  • Corner Radius Tolerance
    +0.000/-0.025 mm, +0.0000/-0.0010 in
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Center Cutting
    Yes
  • Helix Angle
    35°-38 °
  • Overall Length
    2.2441 in, 57 mm
  • Shank Type
    Straight
  • Series
    ZPMC
  • End Type
    Corner Radius
  • Flute Type
    Spiral
  • Shank Diameter Tolerance
    h6
  • Variable Helix
    Yes
  • Spiral Direction
    Right

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought