1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONBRACO INDUSTRIES INC
10-615-34
1" Inlet, 1-1/4" Outlet, ASME Section IV Safety Valve 150 Max psi, Bronze
MI ITEM #
06583970
MFR #
10-615-34
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Relief Valves
CONBRACO INDUSTRIES INC 10-615-34
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONBRACO INDUSTRIES INC
10-615-34
1" Inlet, 1-1/4" Outlet, ASME Section IV Safety Valve 150 Max psi, Bronze
MI ITEM #
06583970
MFR #
10-615-34
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Inlet size
1 in
Outlet Size
1-1/4 in
Details
Btu Rating
5,916,000 Btu
Material
Bronze
Maximum Operating Pressure
150 psi
Product Types
A.S.M.E. Section IV Safety
Overview
Mfr description
10-615-34 RELIEF VALVE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought