Motion
KM07
Retaining Nut - M35 X 1.5 Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width, Carbon Steel
MI ITEM #06584176
MFR #KM07
Price$9.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Nut - M35 X 1.5 Thread Size, 52 mm OD, 44 mm Face Dia., 8 mm Width, Carbon Steel
MI ITEM #06584176
MFR #KM07

Mfr description
KM07 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.52/each

Specifications

Dimensions

  • Axial Load
    69 kN
  • Face Diameter  
    44 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    8 mm
  • Thread Size  
    M35x1.5 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Lock Washer Locking Device Part Num
    MB-07
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    KM
  • Thread Direction
    Right Hand
  • UPC_NO
    751968600701

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)