Motion
SPTWNM30
Super Linear Guide Round Shaft Pillow Block - Closed, 1.1810 in Shaft Diameter, 152 mm Overall Length
MI ITEM #06584218
MFR #SPTWNM30
List Price$770.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Linear Guide Round Shaft Pillow Block - Closed, 1.1810 in Shaft Diameter, 152 mm Overall Length
MI ITEM #06584218
MFR #SPTWNM30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$770.63/each for your price

Overview

Mfr description
SPTWNM30 METRIC SUPER PILLOW TWN

Specifications

  • Pillow Block Type
    Pillow Block - Twin / Tandem Bearings
  • Housing Type
    Closed
  • Measurement Standard
    Metric
  • Shaft Diameter
    1.1810 in
  • Overall Width
    5.9840 in
  • Overall Height
    71.00 mm
  • Overall Length
    152 mm
  • Static Load Capacity
    8580.0 N
  • Dynamic Load Capacity
    7800.0 N
  • Operating Temperature Range
    185 °F
  • Manufacturer Catalog
  • Technical Specifications
  • UPC_NO
    662486275992

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought