Motion
VM130-01-00A
Mechanical Valve with Basic Style, 3 Ports
Mi Item #06584273
MFR #VM130-01-00A
Price$8.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Valve with Basic Style, 3 Ports
Mi Item #06584273
MFR #VM130-01-00A

Mfr description
VM130-01-00A VALVE
  • Fluid: air
  • Compact size
  • Piping: side ported, bottom ported
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.50/each

Specifications

Dimensions

  • Weight
    60 g

Details

  • Actuator Type
    Basic Style
  • Country of Origin
    JP
  • Manufacturer Product Page
  • Number Of Ports  
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)