Motion
7010510240

3M
7010510240

3M™ Flexible Diamond QRS Cloth Sheet 6002J, M125, Pattern 18, Black, 1/2 in x 48 in
Mi Item #06584302
MFR #7010510240
Price$220.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010510240

3M™ Flexible Diamond QRS Cloth Sheet 6002J, M125, Pattern 18, Black, 1/2 in x 48 in
Mi Item #06584302
MFR #7010510240

Mfr description
50328 1/2" X 48" FLEX DIAMOND
  • Works well on a variety of materials: stone, glass, ceramic, metal carbide and composites
  • Open dot pattern allows swarf and debris to escape, helping to prevent loading
  • Available in three dot patterns, so operators can choose the right abrasive for their unique project needs
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.87/each

Specifications

Dimensions

  • Overall Length
    48 in
  • Overall Width
    0.5000 in

Details

  • Backing Material
    Cloth
  • Manufacturer Upc Number
    00051125503280
  • UPC_NO
    00051125503280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)