Motion
FF3042-0808S
USA Sealing FF3042 Series Straight Adapters Female STC/Male O-ring Boss - Carbon Steel
Mi Item #06585259
MFR #FF3042-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing FF3042 Series Straight Adapters Female STC/Male O-ring Boss - Carbon Steel
Mi Item #06585259
MFR #FF3042-0808S

Mfr description
FF3042-0808S ADAPTER
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hose Inside Diameter
    0.390 in
  • Inside Diameter
    0.390 in
  • Length
    1.440 in
  • Nominal Hose Outer Diameter
    0.500 in
  • Overall Length
    1.440 in

Details

  • Adapter Type
    Straight Adapters
  • End 1 Style
    Male ORB Push to Connect
  • End 1 Thread
    3/4-16
  • End 2 Style
    Female
  • Material
    Carbon Steel
  • Working Pressure
    500 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)